Shop All Cold Weather Gloves
Cordova
Cordova Cold Snap Thermo Orange Latex Thermal Gloves with Blue Sandy Latex Palm Coating - Small
Mfr # 3943988S
Zoro # G311576543
product price: $7.19
/pr
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 3943988S
- Zoro # G311576543
- Country of Origin China
- Category Cold Weather Gloves
Description
Protect your hands from extreme cold with these Cold Snap Thermo orange latex thermal gloves with blue sandy latex palm coating - small - pair. These gloves offer outstanding protection from cold punctures and abrasions perfect for cold conditions in a variety of industrial and construction applications. They feature a high-performance 2-ply polyester / acrylic thermal lining for a snug comfortable fit. Their highly elastic full orange latex coating provides water resistance while the blue sandy latex palm coating allows for exceptional gripping.These gloves boast EN 388 CE protection of 2231 to help keep your employees safe from abrasions blade cuts tears and punctures. Their thermal design also features a CE/EN 511: Contact Cold Level 1 rating. Use these Cold Snap Thermo gloves to help keep workers' hands warm and protected - ideal for construction landscaping masonry and shipping applications. Plus these versatile gloves are safe for food contact.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Aloe Sense, Aloe Coated Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (N964)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Kit, PVC, 5 ft Long x 3 ft Wide, 1 in Thick (A2BZ2)
- BISON LIFE Keystone Color Lens Black Temple Variety Safety Glasses (12-Pack) (BL-KSSG1-CLBT-ADP-12)
- CAT FOOTWEAR Size 13W Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- MECHANIX WEAR Mechanics Gloves, L, Black/Gray, Synthetic Leather (CWKFF-58-010)
- MILWAUKEE TOOL Winter Performance Gloves – XL (48-73-0033)
- GLACIER GLOVE Glacier Gloves Elite Tactical Gloves (782BK M)
- POLAR PLUS Ergo Supergrip Glove Thinsulate, Black, S (605650-S)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, M, Nylon Back, PR (KC1SNW2-03-M)
- TILLMAN Cold Protection Gloves, 100g Thinsulate Lining, L (1592L)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, L (74060-701-09)
- Cordova Gloves & Hand Protection