Shop All Cold Weather Gloves
Cordova
Cordova Cold Snap Plus Hi-Vis Orange Latex Thermal Gloves
Mfr # 3943990L
Zoro # G211576575
product price: $6.99
/pr
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 3943990L
- Zoro # G211576575
- Country of Origin China
- Category Cold Weather Gloves
Description
Protect your hands from extreme cold with this Cold Snap Plus hi-vis orange latex thermal pair of gloves with black crinkle latex 3/4 palm coating. These gloves offer outstanding protection from cold tears and abrasions making them perfect for cold conditions in a variety of industrial construction landscaping and masonry applications. They are made from a hi-vis orange 13 gauge polyester outer layer and a 2-ply lining for a snug fit. The brushed acrylic inner layer provides long-lasting comfort while the bright orange color offers enhanced visibility in most lighting conditions. They are equipped with black 3/4-coated crinkle latex for exceptional gripping and flexibility.These gloves boast EN 388 CE protection of 3131 to help keep your employees safe from abrasions blade cuts tears and punctures. Use these Cold Snap Plus gloves to help keep workers' hands warm and protected. Plus these versatile gloves are safe for food contact.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Placard Sign, 1203 3 Dot, Pk10, Material: Unrippable Vinyl (DL41BUV10)
- BRADY Label, 1 in W, Clear; Green (M6-19-427-GR)
- NOTCH Armorflex II Chainsaw Protective Pants 36-38 in. Waist, 30 in. Inseam (NA2CP-36-38-30)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green (19958)
- WELLS LAMONT Saddltan Cwhd Wntr Glv L (3233L)
- REFRIGIWEAR Cold Protection Gloves, Terry Cloth Lining, L, 12PK (0409RBLKLAR)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, S, HPPE Back, PR (SKC4SNW2-02-S)
- MILWAUKEE TOOL Winter Demolition Gloves – XXL (48-73-0044)
- TILLMAN Cold Protection Drivers Gloves, 100g Thinsulate Lining, L (865-L)
- CONDOR Cold Protection Gloves, Soft Brushed Nylon Lining, L (3BA35)
- DIAMOND VISIONS Max Force Winter Assorted Polyester Ski Black Gloves (05-0189)
- Cordova Gloves & Hand Protection