No Product Image Available
Cordova

Cordova Cold Snap Hi-Vis Green Loop-In Terry Gloves


product price: $5.15
/pr
Sold in multiples of 2 for $10.30

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Protect your hands with this Cold Snap hi-vis green loop-in terry pair of abrasion resistant gloves with black foam latex palm coating. The 7 gauge fabric offers cut resistance with EN 388 CE protection of 4131 against abrasions blades tears and punctures. This ensures worry-free tasks for your employees as they can be sure the glove will remain durable comfortable and fully capable of guarding against accidental scrapes even in high volume fast-paced settings. Perfect for warehouses construction sites and handy-man jobs alike this pair of gloves is sure to boost both safety and productivity.Made of hi-vis green loop-in terry this pair of gloves ensures good hand protection without the loss of dexterity. This pair of gloves comes with a black foam latex palm coating which provides superior strength and excellent grip. Plus latex palms are resistant to liquids and chemicals for even better hand protection. The foam palms are very flexible with a firm grip in wet or dry applications. This pair of gloves is packaged together in a plastic package making it easier to keep track of stock. This also makes them perfect for use in vending machines or other self-service point of sale kiosks. A great way to keep employees safe during various tasks the cut protection quality makes this pair of gloves a versatile useful addition to your safety equipment!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.