No Product Image Available

Cordova

Cordova Cold Snap Flex Red Nylon Thermal Gloves Rect


product price: $9.89
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Protect your hands from extreme cold with these Cold Snap Flex red nylon thermal gloves with black foam PVC palm coating - large. These gloves offer outstanding protection from cold punctures and abrasions perfect for cold conditions in a variety of industrial and construction applications. They are made from a high-performance 2-ply 15-gauge red nylon material with a brushed acrylic / polyester inner lining for a snug comfortable fit. Their black foam PVC palm coating provides an enhanced grip and impressively remains flexible in temperatures as low as -32 degrees Fahrenheit.These gloves boast EN 388 CE protection of 3232 and ANSI cut resistance level of A3 to help keep your employees safe from abrasions blade cuts tears and punctures. Their thermal design also features a CE/EN 407: Contact Cold Level 2 rating. This pair of gloves is packaged together in a plastic package making it easier to keep track of stock. This also makes them perfect for use in vending machines or other self-service point of sale kiosks. Use these Cold Snap Flex gloves to help keep workers' hands warm and protected - ideal for construction landscaping masonry and shipping applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.