Shop All General Purpose Gloves
This Product is Discontinued
Cordova
Cordova 7-Gauge Machine Knit PVC Dot Gloves, Dozen Pair (Discontinued)
Mfr # 3855S
Zoro # G202679490
This Product is Discontinued
Key Features
- Color White
- Length 8.6
- Palm Width (cm) 4.8
- Height 6
- Glove Materials Cotton, Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 3855S
- Zoro # G202679490
- UPC # 796326980279
- Country of Origin Taiwan, Province of China
- Category General Purpose Gloves
Dimensions
Length | 8.6 |
Palm Width (cm) | 4.8 |
Height | 6 |
Details
Color | White |
Glove Materials | Cotton, Polyester |
Description
This natural-color, machine knit glove is constructed of 7-gauge, medium-weight cotton/polyester. It features double-sided PVC dots for extra gripping strength.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.