Shop All Cold Weather Gloves
Cordova
Cordova 10'' Hot Mill Knit Large Gloves - Tagged
Mfr # 1673830
Zoro # G711583899
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 1673830
- Zoro # G711583899
- Country of Origin China
- Category Cold Weather Gloves
Description
Easily take pans out of the oven without burning your hands with this pair of hot mill knit large gloves! Made of 100% cotton these gloves have a 2-ply machine-knit shell for optimal comfort. They also boast nitrile blocks on both sides and a nitrile reinforced thumb to ensure a firm grip. Offering protection from temperatures up to 482 degrees Fahrenheit for 15 seconds CE/EN 407 contact heat level 2 these gloves are the ideal choice for making your establishment a safer place to work!Perfect for any busy restaurant kitchen bakery buffet or catering service this pair of gloves complies with all federal regulations for food contact. This pair of gloves is packaged together with a tag making it easier to keep track of stock. This also makes them perfect for use in vending machines or other self-service point of sale kiosks. The gloves feature ambidextrous design for optimal versatility.Overall Dimensions:Maximum Length: 10''Maximum Width: 7''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Floor Label Cover, PK50 (MLabel1013)
- MSA SAFETY Prefilter, Bayonet, N95, Black, 50 PK, NIOSH Approved (816357)
- PETZL Bucket Red Bag, 30 L (S001BA01)
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Orange (OTC36-64-12-X)
- MILWAUKEE TOOL Winter Dipped Gloves, Men's, S, 6.69 to 7.09 in L, Elastic Knit Cuff, Latex Palm, Black/Red (48-22-8920)
- HEXARMOR Safety Gloves, Grey/Hi-Vi/Red/White, XL, PR (4073W-XL (10))
- CONDOR Cold Protection Gloves, Thermal Cotton Lining, S (4NHC3)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, S (SDXW2-02-S)
- PORTWEST Hi-Vis Grip Glove, XXL (A340)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, 2XL (SDXW2-06-XXL)
- ANSELL Cold Protection Gloves, Foam Lining, L (23-193)
- Cordova Cold Weather Gloves