Shop All Coated Gloves
Cordova
Cor-Touch Foam Plus Black Nylon Gloves W/ Black Foam Nitrile / Polyurethane Palm Coating, 12PK
Mfr # 3946897L
Zoro # G711576686
product price: $41.95
/pk 12, $3.50/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 3946897L
- Zoro # G711576686
- Country of Origin China
- Category Coated Gloves
Description
Protect your hands with these Cor-Touch Foam Plus black nylon abrasion resistant gloves with black foam nitrile / polyurethane palm coating. The 13 gauge fabric offers cut resistance with EN 388 CE protection of 4121 against abrasions blades tears and punctures. This ensures worry-free tasks for your employees as they can be sure the glove will remain durable comfortable and fully capable of guarding against accidental scrapes even in high volume fast-paced settings. Perfect for warehouses construction sites and handy-man jobs alike these gloves are sure to boost both safety and productivity.Made of black nylon these gloves are low lint and provide high tensile strength. Nylon gloves are an excellent choice for parts and equipment inspection applications. These gloves come with a black foam nitrile / polyurethane palm coating which provides great protection against abrasions snags punctures and cuts while resisting oils solvents and gasoline. Additionally the foam palms are very flexible with a firm grip in wet or dry applications without being sticky. A great way to keep employees safe during various tasks the cut protection quality makes these gloves a versatile useful addition to your safety equipment!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTRAX FOOTWEAR TRACTION, PR (08521)
- UNCLE MIKES OT ITP Holster, Right, Size 2 (89021)
- CHILL-ITS BY ERGODYNE Chill-Its 6609 Terry Sweatband (12440)
- ELECTROMARK Pmt Tag, 5-3/4 x 3 In, Bk and Yel/Wht, PK25 (Y604053)
- CORDOVA Cordova COR-TOUCH Sandgrip 13-Gauge Nitrile Palm Gloves, Dozen Pair (6993L)
- CORDOVA Gloves, 13 ga., Black, Nylon, L, PK12 (6896CL)
- CORDOVA Cordova White Polyester Gloves with White Polyurethane Palm Coating, 12PK (3946898CL)
- CORDOVA Cordova Halo White HPPE / Synthetic Fiber Gloves with White Polyurethane Palm Coating - Large (3943710L)
- CORDOVA Cordova COR-TOUCH Sandgrip 13-Gauge Nitrile Palm Gloves, Dozen Pair (6993XS)
- CORDOVA Cordova Cor-Touch Foam II White Nylon Gloves with Gray Foam Nitrile Palm Coating, 12PK (3946891L)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400XXL)
- Cordova Gloves & Hand Protection