Shop All Cold Weather Gloves
Cordova
Cold Snap Xtreme, PVC, Foam, Thermal, A3 Cut Gloves, XL, 12PK
Mfr # 3915XXL
Zoro # G811584390
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 3915XXL
- Zoro # G811584390
- Country of Origin China
- Category Cold Weather Gloves
Description
Foam PVC remains flexible in temperatures as low as -32 degrees F, making the Cold Snap Xtreme glove ideal for cold-weather applications. The Cordova Safety Products brand Cold Snap Xtreme provides a thermal, 2-ply, 15-gauge, red, nylon outer shell and brushed-acrylic inner lining. It features a black, foam, PVC, full-palm coating for added gripping power and an A3 cut level. Sold in 12 pairs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Bizflame Crew Neck T-Shirt, L (FR01)
- RUBBERMAID COMMERCIAL pop-up safety cone, 20 in H, 21 in W, FG9S0000YEL (FG9S0000YEL)
- ULTRATECH Covered Twin IBC Containment Unit, 535 gal Spill Capacity, Polyethylene (1148)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Black, PR (IEXT-IBLK-04-L)
- KINCO Kinco Enhanced Visibility Insulated Pigskin Hi-Vis Gloves (1938 XLG)
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4NHC1)
- PROFLEX BY ERGODYNE Utlty Glove, Thrml Wtrprf, Blk, XL, PR, Black, Reinforced (817WP)
- REFRIGIWEAR Cold Protection Glove Liners, Green, L/XL (0221RGRNLXL)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, XL (TUNFWC5-0611)
- MCR SAFETY Mechanics Gloves, High-Visibility Orange, Single Layer (980L)
- CAIMAN Cold Protection Gloves, Heatrac Lining, L (1352-5)
- Cordova Gloves & Hand Protection