Shop All High Visibility Vests
Cordova
Class 2 SelfExtinguishing Safety Vest
Mfr # V230PFRL
Zoro # G308045953
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Brite Orange
- Material Polyester
- Reflective Stripe Width 8 in
- Length 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # V230PFRL
- Zoro # G308045953
- UPC # 796326320228
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | L |
Reflective Stripe Width | 8 in |
Length | 9.25 in |
Details
Color | Brite Orange |
Material | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX OTG (Over-the-Glass) Safety Glasses, OTS Series, Anti-Fog/Scratch/Static, Black Arm, Clear Lens (S3510STJ)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZOM-3X/5X)
- HONEYWELL Chemical Resistant Glove, Aqua, S, PR (32-3011E/7S/N)
- TIMBERLAND PRO Loafer Shoe, M, 10, Brown, PR (TB153534230)
- CORDOVA Cordova Orange High Visibility Safety Vest with 1'' Reflective Tape (486V110L)
- MAGID SVSUR6 ANSI Type R Class 2 Orange TwoTone HiVis Surveyors Vest, LXL (SVSUR6-O-LXL)
- RADIANS Hi Viz Lime Green Mesh Safety Vest (SVG)
- IRONWEAR Polyester Safety Vest Class 2 w/ Zipper And 2" Reflective Tape (Lime/Large) (1287-LZ-LG)
- ERGODYNE Orange Type R Class 3 Two-Tone Vest, L/X (8330Z)
- IRONWEAR Polyester Mesh Safety Vest Class 3 w/ Zipper & 6 Pockets (Lime/Large) (1293-LZ-LG)
- GSS SAFETY GSS Safety 1504 Premium Class 2 Fall Protection Mesh 6 Pockets Safety Vest, Orange, Large (1504-LG)
- Cordova Workwear and Protective Clothing