Shop All Barrier, Flagging and Underground Tapes
Cordova
Caution Do Not Enter Barricade Tape
Mfr # T20102
Zoro # G802696675
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 2-mil. polyethylene
- Height 2.8
- Outside Dia. 3.2
- Roll Width 3"
- Roll Length 1000'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # T20102
- Zoro # G802696675
- UPC # 796326331705
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 2.8 |
Outside Dia. | 3.2 |
Roll Width | 3" |
Roll Length | 1000' |
Tape Length | 1000 ft |
Tape Width | 3 Inch |
Details
Material | 2-mil. polyethylene |
Description
Yellow barricade tape is non-toxic, non-flammable and lead free. Legend CAUTION DO NOT ENTER is printed with UV-resistant ink. Tape is 2-mil thick. 3"W x 1,000'L roll.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Please Break Cardboard Boxes Down Sign, Portrait (OS-NS-D-710-V-17338)
- MECHANIX WEAR Mechanics Gloves, 2XL ( 12 ), Brown (MG-07-012)
- BRADY Label, 2 in W, Outdoor, Gray (M7C-2000-595-GY)
- ERGODYNE Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Small (16612)
- CORDOVA Caution Barricade Tape (T20101)
- PLASTICADE Base, Rubber, 30 lbs. (400-B-30R)
- ZORO SELECT Barricade Tape, Caution, Yellow, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (4A416)
- KROWD KONTROL Krowd Kontrol Barricade Danger Tape - Red - 3" Wide - 328' Long Roll (CT-DANGER)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3103Y9-200)
- ZORO SELECT Biodegradable Flagging Tape, Red, 100 ft (BDR-200)
- ZORO SELECT Flagging Tape, White/Blue, 300ft x 1-3/8In (CKWB-200)
- Cordova Traffic Safety