Shop All Barrier, Flagging and Underground Tapes
Cordova
Caution Barricade Tape
Mfr # T20101
Zoro # G602696608
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2-mil. polyethylene
- Height 2.8
- Roll Width 3"
- Roll Length 1000'
- Outside Dia. 2.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # T20101
- Zoro # G602696608
- UPC # 796326981658
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 2.8 |
Roll Width | 3" |
Roll Length | 1000' |
Outside Dia. | 2.6 |
Tape Width | 3 Inch |
Tape Length | 1000 ft |
Details
Material | 2-mil. polyethylene |
Description
Standard, 3"W x 1,000'L roll is made of a tough, reusable, 2-mil. polyethylene. Black lettering on yellow. Tape remains flexible in cold weather and is non-flammable and non-toxic (lead-free). Printed with UV-resistant ink.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Individual Character Stencil 8" Number Set, PMC8-3 (PMC8-3)
- OCCUNOMIX Hooded Sweatshirt, XL, ANSI Class 3 (LUX-HZSWTBX-OXL)
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (X4MED)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-07)
- CORDOVA Caution Do Not Enter Barricade Tape (T20102)
- ZORO SELECT Tape, Caution, 3 x 300, 3Mil (J43300)
- ZORO SELECT Taffeta Flagging Tape, Red Glo, 150 ft (TFRG-200)
- BON TOOL Bon 14-738 Flagging Tape, Glo Red 150 Foot X 1 3/16", (12/Pkg) (14-738)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 6 In (TF6R300-200)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Chartruece 12Pk (2Bx) (M16001-138-1875)
- ZORO SELECT Barricade Tape, Red, Danger, 3in (14998)
- Cordova Traffic Safety