Shop All Cut-Resistant Gloves
Cordova
CALIBER TOUGH Gloves, RubyCut Fiber, A3 Cut - XXL
Mfr # 3716XXL
Zoro # G611473931
product price: $4.39
/pr
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 3716XXL
- Zoro # G611473931
- Country of Origin China
- Category Cut-Resistant Gloves
Description
High-performance gloves are machine knit constructed of high-strength yarns that provide increased levels of dexterity and abrasion- and cut-resistance. Most feature coatings to increase the durability and gripping power. The CORDOVA-brand CALIBER TOUCH A3 cut-resistant glove features a blue, 18-gauge, RubyCut Fiber shell that contains no glass or steel. RubyCut is an innovative High Performance Polyethylene HPPE fiber that is finer and stronger than traditional HPPE, creating a highly dexterous, lighter Weight glove with similar durability and cut resistance as heavier Weight HPPE gloves. The CALIBER TOUCH is abrasion and puncture-resistant and provides a tactile, gray polyurethane PU palm coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOMANCO Lomanco CV3BRB 3 in. Brown Circle Vent; 6 Pack (464628)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Coat, Large (7040-CD L)
- BRADY Label, GHS Acute Toxic, Vinyl, 4/Sheet (118859)
- HONEYWELL NORTH P95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (14110430)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (3716GXXL)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (3716GXS)
- CORDOVA MACHINIST Cut Level A4 Black Foam Nitrile Coated Gloves (3734XL)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (3716GM)
- CORDOVA MACHINIST Cut Level A4 Gray Polyurethane Coated Gloves (3734PUM)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (3716GS)
- EMERALD CX Cut Resist Glove, Foam Nitrile, Size 11, PR (S10NXFN-11)
- Cordova Gloves & Hand Protection