Shop All Disposable Suits & Coveralls
Cordova
C-Max SMS Coverall - White, Open Wrists, Open Ankles, L, 12PK
Mfr # SMS100L
Zoro # G011584879
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # SMS100L
- Zoro # G011584879
- Country of Origin China
- Category Disposable Suits & Coveralls
Description
CORDOVA's C-MAX protective coveralls are made with durable, breathable SMS fabric. SMS is composed of three layers of polypropylene material. One layer of of melt blown polypropylene is sandwiched between two layers of spun-bonded polypropylene to provide outstanding protection against splashes and particulates. This unique fabric gives the C-MAX coveralls excellent abrasion and liquid resistance, making them suitable for work environments where hazardous and non-hazardous liquid and dry particulate contaminants may be present. All are ANSI/ISEA 101-2014 sizing standard and comply with the provision off the Federal Food, Drug and Cosmetic Act, which allow repeated use in direct contact with food. Applications: Asbestos and lead abatement, food processing, spray painting, tank cleaning, mold remediation Sold in CS of 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Corrosive Safety Cabinet, 45 gal., Blue (894502)
- HY-KO No Hunting Sign 8.5" x 12", 10PK (A20608)
- SHOES FOR CREWS Size Men's 13, Women's 15 Unisex Plain Boots, Black (2064)
- TINGLEY Tingley® Iron Eagle® 10 Mil Polyurethane Rain Jacket, Large (J22107.LG)
- CORDOVA Cordova White Economy Disposable Polypropylene Coveralls (488COE2XL)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-3X)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W808)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWHSM0025NP)
- KLEENGUARD Coveralls, 10 PK, White, KleenGuard(TM) A80, Zipper (45646)
- INTERNATIONAL ENVIROGUARD Coverall w Attached Hood, XL, White, PK25, XL, 25 PK, White, Zipper (8115)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWH3X0006G1)
- Cordova Workwear and Protective Clothing