Shop All Disposable Suits & Coveralls
Cordova
C-Max SMS Coverall - White, Elastic Wrists, Elastic Ankles, XL, 12PK
Mfr # SMS200XL
Zoro # G211583566
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # SMS200XL
- Zoro # G211583566
- Country of Origin China
- Category Disposable Suits & Coveralls
Description
CORDOVA's C-MAX protective coveralls are made with durable, breathable SMS fabric. SMS is composed of three layers of polypropylene material. One layer of melt-blown polypropylene is sandwiched between two layers of spun-bonded polypropylene to provide outstanding protection against splashes and particulates. This unique fabric gives the C-MAX coveralls excellent abrasion and liquid resistance, making them suitable for work environments where hazardous and non-hazardous liquid and dry particulate contaminants may be present. All are ANSI/ISEA 101-2014 sizing standard and comply with the provision off the Federal Food, Drug and Cosmetic Act, which allow repeated use in direct contact with food. View all of our C-Max coveralls. Sold in CS of 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, (2) AA Batteries (9C05-LP2)
- NMC Wear Hand Protection Iso Label, Pk5 (ISO404AP)
- MCR SAFETY Cut Resistant Sleeves, 18L, 1 Each (9378TE)
- ZORO SELECT Hand Stamp, 5/16 In, Combo Set (20Y597)
- CORDOVA Cordova White Economy Disposable Polypropylene Coveralls (488COE2XL)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Large, White, 25 Pack (TY122SWHLG002500)
- CONDOR Collared Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C537)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, 3XL, White, 25 Pack (TY122SWH3X002500)
- KLEENGUARD Coveralls, 20 PK, White, SMMMS, Zipper (49106)
- KEYSTONE SAFETY KeyGuard® Coverall, Elastic Wrists & Ankles, Attached Hood, Zipper Front, White, 3XL, 25/CS (CVL-KG-HE-3XL)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-08)
- Cordova Disposable Clothing