Shop All Break Away Vests
Cordova
Breakaway Safety Vest, COR-BRITE, Type R, Class 3, FR - Orange, 2XL
Mfr # VB3200FR2XL
Zoro # G211468313
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # VB3200FR2XL
- Zoro # G211468313
- Country of Origin China
- Category Break Away Vests
Description
This Type R, Class 3, COR-BRITEsafety vest is constructed of orange, mesh, self-extinguishing fabric. It features a five-point, breakaway design, two-tone contrasting tape, and hook & loop closure. It provides a clear badge holder, dual mic tabs, and pockets. Class 3-rated vests offer greater visibility to workers in complex backgrounds and through a full-range of body movements
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD CX Cut Resist Glove, Foam Nitrile, Size 10, PR (S10NXFN-10)
- SHOWA Cold Protection Cut-Resistant Gloves, Acrylic Lining, XL (282XL-10)
- HARLEY-DAVIDSON Toe Boot, Bill, Steel, 13 (D95328)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Abs Plast, 48" dia. (PLXO48ABS)
- PIONEER Break Away Zip Vest, Green, 5XL (V1021260U-5XL)
- PIONEER Break Away Zip Vest, Black, Large (V1021170U-L)
- GAME WORKWEAR The Econo 5-Point Breakaway Vest, Yellow, Size Large (I-495E)
- GLOWEAR BY ERGODYNE Hi Vis Breakaway Safety Vest, Lime, L/XL (8315BA)
- RADIANS Radians® SV4 Class 2 5 Pt. Breakaway Mesh Vest, Hi-Vis Green, M (SV4GMM)
- PIONEER Break Away Zip Vest, Green, 2XL (V1021260U-2XL)
- 2W INTERNATIONAL Orange Five Point Breakaway Vest, 5X-Large, Orange, Class 2 (B320C-2 5XL)
- Cordova High Visibility Clothing