Shop All Break Away Vests
Cordova
Breakaway Safety Vest, COR-BRITE, Type R, Class 3, FR - Lime, Large
Mfr # VB3201FRL
Zoro # G411468397
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # VB3201FRL
- Zoro # G411468397
- Country of Origin China
- Category Break Away Vests
Description
This Cordova Safety Products brand COR-BRITE Type R, Class 3 safety vest is constructed of lime, mesh, self-extinguishing fabric. It features a five-point, breakaway design, two-tone contrasting tape, and hook & loop closure. It provides a clear badge holder, dual mic tabs, and pockets. Class 3-rated vests offer greater visibility to workers in complex backgrounds and through a full-range of body movements
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-375-150-WT-S (PS-375-150-WT-S)
- BRADY Emergency Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English, Spanish (125522)
- NOTRAX 6 ft. L x PVC Foam, 1/2" Thick (419S0036BL)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Mirror Polarized (DAGR-PZ)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD7)
- RADIANS Radians SV4 Economy Type R Class 2 Breakaway Solid Safety Vest (SV4GS2X)
- DEWALT DeWalt® DSV421-4X/6X ANSI Class 2 Adjustable Breakaway Vest 4X/6X (DSV421-4X/6X)
- RADIANS Radians® SV4 Class 2 5 Pt. Breakaway Solid Vest, Hi-Vis Green, XL (SV4GSXL)
- GAME WORKWEAR The 5-Point Breakaway Mesh Vest, Yellow, Size Medium (I-684)
- RADIANS Radians SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest (SV4X-2VOM-M)
- ERB SAFETY Safety Vest, Break Away, Mesh, Class 2, S320, Hi-Viz Lime, XL (61102)
- Cordova Break Away Vests