Shop All Steel Toe Boots
Cordova
Boots, PVC, Steel Toe - Size 6
Mfr # PB3306
Zoro # G411576443
product price: $42.95
/pr
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # PB3306
- Zoro # G411576443
- Country of Origin China
- Category Steel Toe Boots
Description
PVC Boots resist solvents, animal fats, light acids, alcohols and oil-based chemicals. They feature cut-off bands for height adjustment, punch-out holes for easy hanging, and kick-off spurs for quick removal. In addition, these Cordova Safety Products-brand PVC boots provide steel toe and midsole, are polyester/cotton lined for comfort and are equipped with EVA ethylene vinyl acetate insoles for excellent shock absorption
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Foot-Rest" Interlocking Anti-Fatigue Floor Mat - 1/2 in x 28 in x 31 in - End Tile (03_146_WEB)
- MCR SAFETY Safety Glasses, Clear/Blue Anti-Scratch (VL210MB)
- GLOWEAR BY ERGODYNE XL Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- LYLE Speed Limit 25 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-25-18HA (R2-1-25-18HA)
- CARHARTT Size 11 Men's Western Boot Steel Work Boot, Brown (CMP1200 11W)
- MICHELIN Size 13 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (XPX761)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- CAROLINA SHOE Size 10-1/2EE Men's Logger Boot Steel Work Boot, Brown (CA9821)
- JUSTIN ORIGINAL WORKBOOTS Size 13EE Men's Western Boot Steel Work Boot, Brown (WK2104- 130 EE)
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, 9 (D93120)
- WOLVERINE Size 14 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- Cordova Steel Toe Boots