Shop All Aprons
Cordova
Blue Vinyl Apron, 6 mil, 36-in. W x 51-in. L
Mfr # RA06B51
Zoro # G911575854
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The Blue Vinyl Apron is a durable and versatile protective garment designed to shield the wearer from various substances and spills. Made from high-quality vinyl material, this apron offers a thickness of 6 mil, ensuring excellent resistance against punctures, tears, and abrasions. With a width of 36 inches and a length of 51 inches, it provides ample coverage to protect the userfts clothing and body from potential hazards. The vibrant blue color adds a touch of style to the apron while also making it easily identifiable in busy work environments. The vinyl material is waterproof, making it ideal for use in wet or messy conditions. Whether you are working in a kitchen, laboratory, or any other setting that involves potential splashes or stains, this apron will keep you clean and protected. Equipped with a convenient neck strap and waist ties, the apron can be easily adjusted to ensure a comfortable and secure fit for users of various sizes. The vinyl material is also easy to clean, allowing for quick and hassle-free maintenance. Simply wipe it down or rinse it off, and it will be ready for reuse. The Blue Vinyl Apron is a reliable and practical choice for individuals working in industries such as food service, healthcare, janitorial services, and more. Its sturdy construction, generous dimensions, and vibrant color make it a versatile and essential protective garment for a wide range of applications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trim Line Base, Rubber, 2 in H, 30 in L, 14 in W, Black (03-752-30)
- RED KAP Butcher Frock (KS60WH RG L)
- SYSTEM SENSOR Smoke Alarm, 12/24 VDC, 4-Wire, w/Base (4W-B)
- BRADY Label, 1 51/64 in W, Red (M6-169-593-RD)
- SAN JAMAR Dishwashing Apron, Vinyl, Blue, 8mm (614DVA-BL)
- HTI Vinyl Apron Full Length 20 Mil. Pvc (VA-3)
- ANSELL Alphatec Chemical Resistant Bib Apron, Vinyl, Light Duty, 6 mil, 44 in Length, Universal Size (56-007)
- ANSELL Bib Apron, White, 45 In. L (56-800)
- TOP DOG Die Cut Apron, 45", 6 mil, Yellow (80016)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Burgundy (18150)
- CONDOR Chemical Resistant Bib Apron, PVC, Heavy Duty, 8 mil, 45 in Length, Universal Size, 12 Pack (1N866)
- Cordova Workwear