Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Cordova
Apex-FR Green Chemical Suit, 2-Piece - 7XL
Mfr # RS452G7XL
Zoro # G011590344
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # RS452G7XL
- Zoro # G011590344
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Description
The Cordova Safety Products brand Apex-FR chemical suits are constructed of .45mm PVC/Nylon/PVC fabric and are self-extinguishing per ASTM D6413. They are not designed for arc flash. The 2-piece suits consist of a jacket with attached drawstring hood and bib pants. The jacket features storm-fly front with zipper, inner sleeves, and elastic wrists. The bib-style pants are equipped with adjustable suspenders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 4"W x 3"H Angled Sign Holder, PK10 (112737)
- HILLMAN 2" Blk Hyphen Adhesive (839376)
- PANDUIT Marker Plate, 316 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ316)
- SIGNMISSION Safety Sign, OSHA Danger, 12" Height, 18" Width, Nitrous Oxide, Landscape (OS-DS-D-1218-L-1937)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size 4XL (TCG75-BIB-4XL)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL (LNS4B-XL)
- CARHARTT Bib Overall, Dark Navy, 34inx36in, 8.5 oz. (101627-410 34 36)
- CARHARTT Bib Overall, Brown, 48x32, 16 cal/cm2 (101627-211 48 32)
- TINGLEY Magnaprene Flame Resistant Rain Bib Overall, Tan, 4XL (O12008)
- BIG BILL FR Coverall, Navy, 2XL, 37in., Hemmed, Zipper (1155US7-2XLT-NAY)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 50)
- Cordova Workwear and Protective Clothing