Shop All Cut-Resistant Sleeves
Cordova
18-INCH KEVLAR SLEEVE, 2-PLY, ANSI CUT LEVEL A3
Mfr # 3018
Zoro # G411473124
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 3018
- Zoro # G411473124
- Country of Origin China
- Category Cut-Resistant Sleeves
Description
Kevlar has a tensile strength five times stronger than steel on an equal Weight basis. Cut-resistant Kevlar yarn offers a high temperature resistance and will not support combustion. Sleeves made with Kevlar are available in a variety of gauges, coatings and Length s to address a multitude of industrial applications. This 100% Kevlar cut-resistant sleeve is singly ply and offers an 18-inch Length , thumb slot and A2 cut level
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASHION SEAL Lab Coat, XL, White, 42-1/4 In. L (3495 XL)
- LINCOLN ELECTRIC Welding Jacket (K4931-XL)
- NOTRAX 3 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 9/16" Thick (490S0023BL)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Hi-Vis Orange (A010EA01)
- CORDOVA Kevlar(R) Sleeve, 14" L, Single Ply (3014E)
- CORDOVA Kevlar(R) Sleeve, 18" L, Thumbhole, 2-Ply (3018T)
- CORDOVA RIPCORD HIGH TENACITY NYLON/COTTON PLAITED SLEEVE, 18-INCH, 2-INCH GUSSET, ANSI CUT LEVEL A2 (3719G2)
- MCR SAFETY Kevlar Cotton Thumbslot Sleeve 22 (9379KCT)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, XL (KBKB1T18TX)
- TENACTIV Sleeve, Tube Knit, Blend Black, A9, M, PR (KPSTA18TH/M)
- MECHANIX WEAR SpeedKnit Sleeves SS2E33, PR (SS2E-33)
- Cordova Abrasion & Cut Resistant Clothing