Shop All Cut-Resistant Sleeves
Cordova
14-INCH KEVLAR SLEEVE, 2-PLY KNIT, LEATHER PAD & THUMB SLOT, ANSI CUT LEVEL A3
Mfr # 3014TLP
Zoro # G911576608
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 3014TLP
- Zoro # G911576608
- Country of Origin China
- Category Cut-Resistant Sleeves
Description
Kevlar has a tensile strength five times stronger than sttel on an equal Weight basis. Cut-resistant Kevlar yarn offers a high temperature resistance and will not support combustion. Sleeves made with Kevlar are available in a variety of gauges, coatings and Length s to address a multitude of industrial applications. This 100% Kevlar sleeve features two-ply construction, a thumb slot, and split leather reinforcement. It provides a 14-inch Length and an A3 cut level
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Goatskin Driver Cut Resistant Liner Hi-Viz Fingertips, Size XL (20-1-1891-XL)
- 3M Cartridge/Filter Adapter, PK2 (701)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend Color: White (TDF502VPE)
- BRADY Banding Tape, Yellow, 1 In. W, 90 ft. L (36301)
- CORDOVA Kevlar(R) Sleeve, 14" L, Single Ply (3014E)
- CORDOVA Kevlar(R) Sleeve, 18" L, Thumbhole, 2-Ply (3018T)
- TUCKER Sleeve, Protective (Kevlar, 14"L) (MSK14)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, N, 16" L (11-280)
- HEXARMOR Cut Resistant Sleeves, Knitted Cuff, M, PR (2042-M (8))
- MAGID MGARD Nylon Mesh 8 Sleeve Cut Level 2 (230815.5BCM)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-14)
- Cordova Cut-Resistant Sleeves