Shop All Cable Protectors
Cordmate Ii
Elbow Flat Cordmate Ii W
Mfr # C56
Zoro # G100001072
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Manager Type Elbow
- Product Name CordMate II Flat Elbow, White
- Product Type Cable Routing
- Certifications & Standards UL Listed
- Product Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordmate Ii
- MFR # C56
- Zoro # G100001072
- UPC # 86698545740
- Country of Origin United States
- Category Cable Protectors
Details
Cable Manager Type | Elbow |
Product Name | CordMate II Flat Elbow, White |
Product Type | Cable Routing |
Certifications & Standards | UL Listed |
Product Color | White |
Installation Location | On-wall |
Description
The mess and clutter of cords is no more with the Wiremold CordMate II Cord Cover system. Its stylish design complements most interior decors and is perfect for hiding small bundles of home entertainment cabling speaker wires TV/video cabling and home office wiring. Combine with CordMate II Channel and a variety of fittings for a customized project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Ylw Vinyl 12-10 Terminal 1/2" Stud Size Ring Type PK100 (3542PK)
- RACO Electrical Box, 8 cu in, Cable Box, 1 Gang, Non-Metallic, Rectangular (7308RAC)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 100 (BT1.5I-C0)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 3 Pole, 120/240V AC (QO3701021)
- CORDMATE II Cord Cover Plst Wht 5' (C50)
- D-LINE Tee, PVC, White, Clip Over (FLET5025W)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 50ft- Yellow (WL-SW-HD-075-50-YL)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-4.3-BK)
- HELI-TUBE 3/16 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 3/16 UR-100)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Blk (CLT35N-C630)
- ELECTRIDUCT Cable Shield Cord Cover- 3" x 36"- White (CSX-3-36-WT)
- Cordmate Ii Cable Protectors