Shop All Wire Connectors
Cordmate Ii
Connector Insdelbowcdmii
Mfr # C57
Zoro # G1749462
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CordMate
- Certifications & Standards UL Listed
- Product Line CordMate II
- Product Name CordMate II Inside Elbow, White
- Product Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordmate Ii
- MFR # C57
- Zoro # G1749462
- UPC # 86698545757
- Country of Origin United States
- Category Wire Connectors
Details
Series | CordMate |
Certifications & Standards | UL Listed |
Product Line | CordMate II |
Product Name | CordMate II Inside Elbow, White |
Product Color | White |
Product Type | Cable Routing |
Cable Manager Type | Elbow |
Description
Especially suited for covering home entertainment wires speaker cables TV/video cabling and home office wiring. Self-adhesive backing makes for easy installation. Stylish design complements any interior setting paintable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Stainless Steel Cable Ties- 20" x 10 Pieces (CT-ED-SS-20-10)
- EATON Non-Illum Selector Switch, Maintained, 1NC (C22-WRS-MS1-A1-K01)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 8,000 lb L.R. (PC1212Z80117)
- GARDNER BENDER 4" L Cable Tie Black PK 1000 (46-104UVBMN)
- CORDMATE II Connector Outsd Cdmateii (C58)
- MIDWEST FASTENER 1/2" Copper Stud Electrical Lugs 4PK (70584)
- TECHFLEX Deutsch, Connector Kit, 8 Pin (DT08GY)
- PROSOURCE Electrical Terminal Connector Assortment, Red, Yellow Blue, Tin Plated (60201)
- SIMPSON STRONG-TIE JOIST HANGER 18GA (LUS26)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-5B)
- IDEAL Twist-On Conn Kit, Twst-On Trminls, 620pcs (30-2091)
- Cordmate Ii Wire Connectors