Shop All Enclosure Covers & Accessories
Cordmate
Elbow Inside 90D Wht
Mfr # C17
Zoro # G7865712
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Color White
- Product Name CordMate Inside Elbows
- Product Type Cable Routing
- Compatibility Wiremold CordMate Cord Channel
- Product Line CordMate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordmate
- MFR # C17
- Zoro # G7865712
- UPC # 86698880261
- Country of Origin United States
- Category Enclosure Covers & Accessories
Details
Product Color | White |
Product Name | CordMate Inside Elbows |
Product Type | Cable Routing |
Compatibility | Wiremold CordMate Cord Channel |
Product Line | CordMate |
Product Material | Plastic |
Cable Manager Type | Elbow |
Description
Wiremold CordMate Cord Cover system is the quick easy way to conceal a single cord or cable. Perfect for family rooms bedrooms and offices its stylish design complements most interior decors and is great for concealing lamp and extension cords as well as phone cables. Combine with CordMate Channel and a variety of fittings for a customized project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ5EEI)
- AC WORKS 30A 250V L6-30P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL630P-FC)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCB12BL)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 4 NEMA (747)
- BELL OUTDOOR Weatherproof Extension Adapter, 1G, 6 Outl (5405-0)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- RITTAL Protective Earthing Pe Busbar Rail 699Mm Enclosure Parts And Accessory (SZ 2364.000)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- Cordmate Enclosure Covers & Accessories