Shop All Instant Print Cameras
Cordex
XP Series Leather Holster, for use with ToughPIX 2304
Mfr # ToughPIX Leather Holster
Zoro # G4086031
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type XP Series
- For Use With ToughPIX 2304
- Accessory Type Leather Holster
- Product Type XP Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordex
- MFR # ToughPIX Leather Holster
- Zoro # G4086031
- Country of Origin United Kingdom
- Category Instant Print Cameras
Details
Item | Leather Holster |
Type | XP Series |
For Use With | ToughPIX 2304 |
Accessory Type | Leather Holster |
Product Type | XP Series |
Description
Leather Holster, Product Type XP Series, For Use With ToughPIX 2304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 3.5mm S Plug to RCA Jack x2 Splitter (7189)
- ICOM Speaker Microphone, 3-1/2" L x 2" W (HM159LA)
- ILC Replacement for Allen Bradley 1770-xyc Battery (1770-XYC)
- MONOPRICE A/V Cable, 2 RCA M/M, 6ft (2864)
- FUJIFILM Monochrome Instax Film, Black and White, 10 Sheets (600017161)
- KODAK Step Digital Instant Camera with 10MP Image Sensor, ZINK Zero Ink Technology - Black (RODIC20W)
- KODAK Printomatic Digital Instant Print Camera - Full Color Prints On ZINK 2x3" Photo Paper - Black (RODOMATICBK)
- FUJI FILM USA Instax Square Film 20 exposure (INSTAX20SQF6FII)
- FUJIFILM Instax WIDE Film Twin Pack (16468498)
- CANON Matte 120pcs 4" x 6" Photo Paper (7981A014AA)
- CANON ZINK 50pcs Photo Paper Pack (3215C001)
- Cordex Instant Print Cameras