Shop All Induced Draft Blowers
Cordex
Round Infrared Window
Mfr # IW3000
Zoro # G4544522
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Fixing Screws, Access Key, Drilling Template
- Voltage Range Unlimited
- Crystal Insert Size 80mm dia
- NEMA Rating 12, 3
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordex
- MFR # IW3000
- Zoro # G4544522
- Country of Origin United Kingdom
- Category Induced Draft Blowers
Dimensions
Crystal Insert Size | 80mm dia |
Viewing Aperture Size | 73mm dia |
Manufacturers Warranty Length | Lifetime Replacement Against Manufacturing Defects |
Manufacturer Warranty Length | Limited Lifetime Manufacturers Warranty |
Viewing Aperture Diameter | 2.9 in |
Crystal Insert Diameter | 3.2 in |
Description
3 In. Round Infrared Window, Optic Maximum Temperature 2,552 Degrees F, Viewing Aperture Area 5.6 sq in, Viewing Aperture Diameter 2.9 in, Viewing Aperture Height Not Applicable, Viewing Aperture Width Not Applicable, Window Thickness 0.08 in, Body Maximum Temperature 1,218 Degrees F, Includes (4) Fixing Screws, Access Key, Drilling Template, IP Rating IP65, Gasket Maximum Temperature 482 Degrees F, Crystal Insert Diameter 3.2 in, Crystal Insert Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC Battery 18V 5Ah only for NP2DLM (NB1)
- SIEMENS Octal Relay 16A, 120V, 8Pin, DPDT (3TX7112-1DF13C)
- ZORO SELECT Sight Glass, 1/4Mx1/4M Flare (6AWT5)
- ALLEGRO INDUSTRIES Fan Axial, 951301 (9513-01)
- CORDEX Round Infrared Window, 4 In., 100mm Dia. (IW4000)
- CORDEX Infrared Window (IW2000)
- PACKARD Draft Inducer, 208/230V, Metal, 8 11/16 in H. (82641)
- PACKARD Draft Inducer, 115V, Metal, 9 in H. (66781)
- PACKARD Draft Inducer, 115V, Metal, 8 3/4 in H. (66002)
- PACKARD Draft Inducer, 115V, Metal, 5 1/4 in H. (48332)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 7 1/2 in H. (PVG-300)
- Cordex Induced Draft Blowers