Shop All Induced Draft Blowers
Cordex
Round Infrared Window, 4 In., 100mm Dia.
Mfr # IW4000
Zoro # G4579662
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Fixing Screws, Access Key, Drilling Template
- Window Thickness 0.16 in
- Body Maximum Temperature 1,218 Degrees F
- Use Indoor, Outdoor
- Voltage Range Unlimited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordex
- MFR # IW4000
- Zoro # G4579662
- Country of Origin United Kingdom
- Category Induced Draft Blowers
Dimensions
Crystal Insert Size | 100mm dia |
Viewing Aperture Size | 93mm dia |
Manufacturers Warranty Length | Lifetime Replacement Against Manufacturing Defects |
Crystal Insert Diameter | 3.9 in |
Manufacturer Warranty Length | Limited Lifetime Manufacturers Warranty |
Viewing Aperture Diameter | 3.7 in |
Description
4 In. Round Infrared Window, Optic Maximum Temperature 2,552 Degrees F, Viewing Aperture Area 9.79 sq in, Viewing Aperture Diameter 3.7 in, Viewing Aperture Height Not Applicable, Viewing Aperture Width Not Applicable, Window Thickness 0.16 in, Body Maximum Temperature 1,218 Degrees F, Includes (4) Fixing Screws, Access Key, Drilling Template, IP Rating IP65, Gasket Maximum Temperature 482 Degrees F, Crystal Insert Diameter 3.9 in, Crystal Insert Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RW BECKETT Ignition Transformer, Hinge Replacement (51771GU)
- AIR KING 16" Table & Floor Fan, Oscillating, 3 Speeds, 120VAC, White, Tilting Head (9106)
- KOCH Panel Filter, 3-Ply, 24x72-75, MERV8 (133-2424-03)
- SUPCO Bearing Buster, 1" (BB10)
- CORDEX Round Infrared Window (IW3000)
- CORDEX Infrared Window (IW2000)
- FASCO Draft Inducer Blower, 208/230V, Steel, 7 45/64 in H. (A241)
- GOODMAN B2833001S 115V Draft Inducer (B2833001S)
- TJERNLUND PRODUCTS Induced Draft Blower, 115V, Sintered Iron, 9 1/4 in H. (HS2)
- RHEEM 70-24033-01 Induced Draft (70-24033-0)
- ARMSTRONG 67M68 Lb-107228T Cai Blower (67M68)
- Cordex Induced Draft Blowers