Shop All Induced Draft Blowers
Cordex
Infrared Window
Mfr # IW2000
Zoro # G0462117
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Fixing Screws, Access Key, Drilling Template
- NEMA Rating 12, 4
- Use Indoor, Outdoor
- Optic Maximum Temperature 2,552 Degrees F
- Voltage Range Unlimited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordex
- MFR # IW2000
- Zoro # G0462117
- Country of Origin United Kingdom
- Category Induced Draft Blowers
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty Against Manufacturer Defects |
Viewing Aperture Size | 45mm dia |
Crystal Insert Size | 50mm dia |
Viewing Aperture Diameter | 1.8 in |
Manufacturer Warranty Length | Limited Lifetime Manufacturers Warranty |
Crystal Insert Diameter | 2 in |
Description
Infrared Window, Optic Maximum Temperature 2,552 Degrees F, Viewing Aperture Area 2.5 sq in, Viewing Aperture Diameter 1.8 in, Viewing Aperture Height Not Applicable, Viewing Aperture Width Not Applicable, Window Thickness 0.08 in, Body Maximum Temperature 1,218 Degrees F, Includes (4) Fixing Screws, Access Key, Drilling Template, IP Rating IP65, Gasket Maximum Temperature 482 Degrees F, Crystal Insert Diameter 2 in, Crystal Insert Height Not Applicable, Crystal Insert Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 20x25x4, MERV 7, Standard Capacity, Synthetic, 2W237, White (2W237)
- KATS Circulating Tank Heater, 1000W, 120V (13100)
- FENWAL Electrode (22-100001-117)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-2001)
- CORDEX Round Infrared Window, 4 In., 100mm Dia. (IW4000)
- CORDEX Round Infrared Window (IW3000)
- FASCO Induced Draft Furnace Blower, 115, Plastic, 7 7/8 in H. (A086)
- RHEEM 70-24206-01 Induced Draft (70-24206-0)
- CARRIER Hc30Gb232 Motor Inducer Draft (HC30GB232)
- FASCO Draft Inducer, 115, Plastic, 8 13/62 in H. (A136)
- TJERNLUND PRODUCTS Rooftop Inducer, 120v, Coated Galvanized Steel, 18 in H. (RT750H)
- Cordex Induced Draft Blowers