Shop All Point-and-Shoot Cameras
Cordex
Camera Replacement Battery Plug for use with TP2410XP
Mfr # CDX2410-015
Zoro # G6135717
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Camera
- Includes Replacement Battery Plug
- For Use With Mfr. No. TP2410XP
- Accessory Type Battery Plug
- Product Type Camera
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordex
- MFR # CDX2410-015
- Zoro # G6135717
- Country of Origin United Kingdom
- Category Point-and-Shoot Cameras
Details
Item | Battery Plug |
Type | Camera |
Includes | Replacement Battery Plug |
For Use With | Mfr. No. TP2410XP |
Accessory Type | Battery Plug |
Product Type | Camera |
Description
Battery Plug, Product Type Camera, Includes Replacement Battery Plug, For Use With Mfr. No. TP2410XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell, 1616, 3V (ECR1616BP)
- FELLOWES Mousepad w/ Wrist Support, Graphite (9184001)
- ILC Replacement for Fluke 3524222 Battery (3524222 BATTERY FLUKE)
- CTA DIGITAL Security Wall Mount, Silver, 11" L (PAD-SWM)
- FOTODIOX Fotodiox WonderRig-Elite Wonder Rig Elite (WonderRig-Elite)
- STEALTH CAM G-Series GMAX32 1080p 32.0-Megapixel Vision Camera (STC-GMAX32V)
- FOTODIOX Fotodiox Strap-Rollei-Nylon Neck & Shoulder Strap for Rollei & Rolleiflex TLR Camera (Strap-Rollei-Nylon)
- STEALTH CAM Transmit 32.0-Megapixel 4K Trail Camera with NO-GLO Flash (STC-DS4KTM)
- MINOLTA MND20 16x Digital Zoom 44 MP/2.7K Ultra HD Digital Camera Red (MND20-R)
- FOTODIOX Fotodiox Freeflight-Moto-Mk2-Gimbal Freeflight Moto MkII - 3-Axis Handheld Gimbal Stabilizer for Gopro HERO; Smartphone & IPhone (Freeflight-Moto-Mk2-Gimbal)
- KODAK Step Touch 13MP Digital Camera & Instant Printer with 3.5 LCD Touchscreen Display - White (RODITC20W)
- Cordex Point-and-Shoot Cameras