Shop All Desk Grommets and Cable Organizers
Cordaway
Wire Clips, PK6
Mfr # 00204
Zoro # G4070160
product price: $4.49
/pk 6, $0.75/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.25"
- Height 1"
- Color Black
- Weight 0.111 lbs
- Depth 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordaway
- MFR # 00204
- Zoro # G4070160
- UPC # 034238002048
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Width | 1.25" |
Height | 1" |
Depth | 0.75" |
Details
Item | Wire Clips,PK6 |
Color | Black |
Weight | 0.111 lbs |
Description
Wire Clips,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- CANON CanoScan LiDE400 Photo Scanner, Scans Up to 8.5" x 11.7", 4800 dpi Optical Resolution (2996C002)
- ZORO SELECT Shipping Carton, Kraft, 24" Inside L (493T97)
- UNIVERSAL Fixed-Depth Brown Corrugated Shipping Boxes, RSC, X-Large, 12"x16"x9", Brown Kraft, PK25, 25PK (1156896)
- CORDAWAY Adjustable Grommet, 2-3/8 in. dia., Black (00202)
- CORDAWAY Grommet, Desk, 2 in. dia., Black (00201)
- CORDAWAY Grommet, Flexible, 2 3/8" dia., Blk (00209)
- ELECTRIDUCT Universal Wire Loom Tees/T Connectors (Large) (WL-T-LG-5)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (48mm ID)- 2" x 25ft- Black (WLFR-J-200-25)
- ELECTRIDUCT Split Wire Loom Tubing- 1.5 x 10ft- Black (WL-BK-150-10)
- ELECTRIDUCT Yellow Loom Tool- Cable Insertion for Bundles from 1/2" to 1" (WL-TOOL-YW-L-10PK)
- Cordaway Desk Grommets and Cable Organizers