Shop All Desk Grommets and Cable Organizers
Cordaway
Grommet, Desk, 2 in. dia., Black
Mfr # 00201
Zoro # G4070151
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Black
- Product Type Grommet
- Depth 2"
- Weight 0.05 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordaway
- MFR # 00201
- Zoro # G4070151
- UPC # 034238002017
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Depth | 2" |
Overall Width | 2" |
Outside Diameter | 2" |
Overall Diameter | 2 in |
Details
Item | Grommet |
Material | Polypropylene |
Color | Black |
Product Type | Grommet |
Weight | 0.05 lbs |
Description
Grommet, Material Polypropylene, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000 (MGRL4WH0609)
- GREAT PAPERS Thank You Card and Envelopes, Rise, PK25 (2020028)
- MEASURETEK Digital Compact Bench Scale 33 lb./15kg Capacity (12R992)
- FISKARS 5 Microtip Scissors (194810-1014)
- CORDAWAY Adjustable Grommet, 2-3/8 in. dia., Black (00202)
- CORDAWAY Wire Clips, PK6 (00204)
- CORDAWAY Grommet, Flexible, 2 3/8" dia., Blk (00209)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 3/4" x 450FT- Black (WL-BK-NS-075-450)
- MIDWEST FASTENER 1-3/4" Black Plastic Desk Grommets 2PK (70268)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 3/8" x 50ft- Black (WL-ED-NY-0375-50)
- JANDORF COMPTR GROMMET WHT1-3/4"" (61623)
- Cordaway Desk Grommets and Cable Organizers