Shop All Furniture Accessories
Cordaway
Desk Grommet 3 1/3", ADJ Cord Cover, PK6
Mfr # 203CS
Zoro # G7310730
product price: $26.99
/pk 6, $4.50/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cable Organizer
- Width (In.) 4.25 in
- Height (In.) 4.94 in
- Diameter 3.33 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordaway
- MFR # 203CS
- Zoro # G7310730
- Country of Origin United States
- Category Furniture Accessories
Dimensions
Width (In.) | 4.25 in |
Height (In.) | 4.94 in |
Diameter | 3.33 in |
Length | 7.75 in |
Details
Item | Desk Grommet 3 1/3",ADJ Cord Cover,,PK6 |
Type | Cable Organizer |
Material | Plastic |
Color | Black |
Cable Manager Type | Grommet |
Description
Desk Grommet 3 1/3 In.,ADJ Cord Cover,,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Seagrass Counter-Top Basket Great for Folded Paper Towel (QI003419)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C1-A2-RG)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Gray, PK4 (8502)
- LEGO FLOWER BOUQET 756PC (10280)
- CORDAWAY Desk Grommet 2", ADJ Cord Cover, Ca, PK6 (201CS)
- CORDAWAY Cord Organizer 6" Wide with 8 Flexi, PK6 (200CS)
- CORDAWAY Flexible Desk Grommet 2 3/8", ADJ Co, PK6 (209CS)
- VESTIL Drum Cradle Drip Pan with Brackets (PRDC-DPN)
- ALERA Valencia Reverse Return, 35", Cherry (ALEVA353624MC)
- PROJEX Rubber Leg Tip Black Round 3/4 in. W , 4PK (P0047)
- HOLLAND BAR STOOL CO Illinois Seat Cover (BSCIlliniU)
- Cordaway Furniture Accessories