Shop All Furniture Accessories
Cordaway
Cord Organizer 6" Wide with 8 Flexi, PK6
Mfr # 200CS
Zoro # G7310749
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordaway
- MFR # 200CS
- Zoro # G7310749
- Country of Origin United States
- Category Furniture Accessories
Details
Item | Cord Organizer 6" Wide with 8 Flexi,PK6 |
Description
Cord Organizer 6 In. Wide with 8 Flexi,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 34" W Roll File, Black (5CRX1)
- INFINITY INSTRUMENTS Profuse, Clock (90/0019-1)
- ESTEY Flat Shelf, Single Face, 3 Shelves (WF41100)
- FLOORTEX Black PVC Chair Mat (113047LEBV)
- CORDAWAY Flexible Desk Grommet 2 3/8", ADJ Co, PK6 (209CS)
- CORDAWAY Desk Grommet 3 1/3", ADJ Cord Cover, PK6 (203CS)
- CORDAWAY Desk Grommet 2", ADJ Cord Cover, Ca, PK6 (201CS)
- WISE Wise 8WD007-3-710 Deluxe Pilot Chair with Cushions & Mounting Plate; White (8WD007-3-710)
- MIDWEST FASTENER 7/8 Black Plastic Round Cap Plugs 5PK (76662)
- ALERA Valencia Reverse Return, 42" Mahogany (ALEVA354224MY)
- MIDWEST FASTENER 7/8" Square Inside Patio Chair Tips 5PK (76684)
- Cordaway Furniture Accessories