Shop All Desk Grommets and Cable Organizers
Cordaway
Adjustable Grommet, 2-3/8 in. dia., Black
Mfr # 00202
Zoro # G4070145
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.13"
- Color Black
- Outside Diameter 2.38"
- Depth 2.38"
- Weight 0.063 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordaway
- MFR # 00202
- Zoro # G4070145
- UPC # 034238002024
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Height | 1.13" |
Outside Diameter | 2.38" |
Depth | 2.38" |
Overall Width | 2.38" |
Details
Item | Adjustable Grommet,2-3/8 in. dia.,Black |
Color | Black |
Weight | 0.063 lbs |
Description
Adjustable Grommet,2-3/8 in. dia.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 7" x 12" + 4" Clear Stand Up Pouch, 250pcs, 250PK (STP-16Z-400B)
- ZORO SELECT Double Wall Boxes, 20" x 12" x 12", Kraft, 15/Bundle (22XM42)
- PARTNERS BRAND Polypropylene Strapping, Machine Grade, Embossed, 9" x 8" Core, 1/2" x 9900', White, 1/Coil (PS3222)
- GHENT Enclosed Rubber Bulletin Board 36"x24", 1 Hinged Door, Black (PA13624TR-BK)
- CORDAWAY Wire Clips, PK6 (00204)
- CORDAWAY Grommet, Flexible, 2 3/8" dia., Blk (00209)
- CORDAWAY Grommet, Desk, 2 in. dia., Black (00201)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Orange (WL-050-25-OR)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 100ft (WL-ED-PSC-075-100)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1/4" x 50ft- Black (WLFR-025-50)
- ELECTRIDUCT Split Wire Loom Tubing- 1" x 25ft- Beige (WL-100-25-BE)
- Cordaway Desk Grommets and Cable Organizers