Shop All Voice & Data Connectors
Corcom
RJ45-8Z4 M0=F9770
Mfr # RJ45-8Z4
Zoro # G400976179
Sold in multiples of 27 for $139.05
$139.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Type RJ45 Connector
- Operating Temperature Range 130° C
- Output Type PCB Mount
- Ground Option Board & Cable
- Filtered No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # RJ45-8Z4
- Zoro # G400976179
- Country of Origin Mexico
- Category Voice & Data Connectors
Details
Input Type | RJ45 Connector |
Operating Temperature Range | 130° C |
Output Type | PCB Mount |
Ground Option | Board & Cable |
Filtered | No |
Shield Style | Board & Cable Ground |
Type of Connector | 8-Pin Jack |
Filter Type | Signal |
Number of Contacts Loaded | 8 |
Mount Style | Printed Circuit Board |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 40A, 600V AC, Indicating (TCF40)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, 10 to 180sec (LADT4)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad 600V 100 ft. SLVR (69115423)
- DAYTON Circuit Breaker, NDB2-63 B50/3 Series 50A, 3 Pole, 480V AC, B Curve (5ZUU9)
- MURR ELEKTRONIK T-COUPLER SLIMLINE M12 MALE / 2X M8 FEMALE (7000-41211-0000000)
- MURR ELEKTRONIK M12 FEMALE STRAIGH FIELD-WIREABLE SCREW TERM., 4-pol. max.0, 75mm² 4-6mm (7000-12901-0000000)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 230V LED+VDR M16x1.5 (7000-29161-0000000)
- TRIPLETT Plug, PK 100 (CAT6-HPPS-HP)
- ALLEN TEL Zinc BNC Tee Connector (GBNC-TCZ)
- MURR ELEKTRONIK M12 FEMALE 0° B CODED SHIELDED WIREABLE SCREW TERM., 5 POLE max. 0.75mm² 6-8mm PROFIBUS (7000-14021-0000000)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 gy UL/CSA 5m (7000-12241-2150500)
- Corcom Voice & Data Connectors