Shop All Specialty Switches
Corcom
PS0SSS000=C1009
Mfr # PS0SSS000
Zoro # G500984760
Sold in multiples of 80 for $1,540.00
$1,540.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Selection 2-Voltage
- Filter Type Power Entry Module
- Switch Type DPST
- Shield Style None
- Mount Style Snap-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # PS0SSS000
- Zoro # G500984760
- Country of Origin Mexico
- Category Specialty Switches
Details
Voltage Selection | 2-Voltage |
Filter Type | Power Entry Module |
Switch Type | DPST |
Shield Style | None |
Mount Style | Snap-In |
Panel Thickness Range (mm) | .127 to 1 |
Filtered | No |
Output Type | .187" FASTON |
Mount Angle | Vertical |
Operating Temperature Range (°C) | -10 to 40 |
Input Voltage Select | Dual AC (SMPS) |
Type of Connector | IEC 320/C-14 |
Voltage (Max) (VAC) | 250 |
Fuse Options | Single |
Input Type | IEC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photocell, Tork DGU Series Time Switches (EPC1)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 4 to 2In (RB400-200)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 30M (LCLCSD9Y-30M-AX)
- DAYTON Control Transformer, 50 VA, 55°C, 24V AC, 120/240V AC (31EH75)
- MCDONNELL & MILLER 7B1R Resistor For 7B Switch Now (7B1R)
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65224)
- MILWAUKEE TOOL Replacement Switch (23-66-2830)
- PILZ MAGNETIC SAFETY 30V OTHER SWITCH (506400)
- BOSCH BG HAMMER DLBT 5/8""X6""L (HCBG20T)
- AAON SWITCH FSTAT 300 EXP 038 MR (P61600)
- ZORO SELECT Pull Chain Lever Switch (61105)
- Corcom Switches