Shop All Appliance Parts
Corcom
Ps0S0Ss3A=C1186
Mfr # PS0S0SS3A
Zoro # G705995868
Sold in multiples of 3 for $80.55
$80.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 3 A
- Mounting Snap-In
- Temp. Range -10 to 40°C
- Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # PS0S0SS3A
- Zoro # G705995868
- Country of Origin Mexico
- Category Appliance Parts
Details
Amps | 3 A |
Mounting | Snap-In |
Temp. Range | -10 to 40°C |
Voltage | 250V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 4 waffle Black/Silver Stainless Steel Belgian Waffle Maker (WM1404S)
- GHIRARDELLI Ghirardelli Majestic Premium 20/22% Cocoa Powder 25lbs (69096)
- CRESTWARE Stock Pot, 50 qt, Aluminum (POT50)
- RESTON LLOYD Reston Lloyd 71601 6pc Melamine Dinner Plate Set Pink (71601)
- SUPCO Terminal Block Replaces GE WB2X8228 (RR228)
- CAMCO Pan Drip Elect Range Prcln 8In (00513)
- AMERICAN BUILT PRO Washing Machine Pan, 30 in x 28 in, Durable HDPE Plastic, Black, Predrilled w Drain Hose Adapter (WMSP-B1Drl)
- ALLIANCE FUSE 1.6A SLO-BLO 5X20MM 250V (F350145)
- POLAR KING Door Closure With Hook (101008)
- EXACT REPLACEMENT PARTS Hot Surface Glow Bar Igniter fits Whirlpool, Amana, Magic Chef, Roper (ERIG5652)
- ALLIANCE ASSY LINT SCREEN ST 73 (M400522)
- Corcom Appliance Parts