Shop All Specialty Switches
Corcom
PS0S0DS30=C1183
Mfr # PS0S0DS30
Zoro # G100985235
Sold in multiples of 3 for $84.57
$84.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fuse Options Dual
- Voltage Selection Single
- Leakage Current (Max) (250VAC, 50Hz) (µA) 500
- Panel Thickness Range (mm) .127 to 1
- Output Type .187" FASTON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # PS0S0DS30
- Zoro # G100985235
- Country of Origin Mexico
- Category Specialty Switches
Details
Fuse Options | Dual |
Voltage Selection | Single |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 500 |
Panel Thickness Range (mm) | .127 to 1 |
Output Type | .187" FASTON |
Input Voltage Select | Single AC |
Operating Temperature Range (°C) | -10 to 40 |
Mount Style | Snap-In |
Filtered | Yes |
Current Rating (A) | 3 |
Filter Type | Power Entry Module |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 250 |
Mount Angle | Vertical |
Input Type | IEC |
Type of Connector | IEC 320/C-14 |
Switch Type | DPST |
Shield Style | None |
Voltage (Max) (VAC) | 250 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Conduit Clamp 1 Pvc 2Hole (E977FC-CTN)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS112BLNAL2)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 18/3 (1FD83)
- CAROL 18 AWG 2 Conductor Portable Cord 300V 25 ft. BK (01310)
- LEXAIR AIR SWITCHING 1-1/2IN NPT (V-704-7B 1501-808)
- GE ELECTRIC GE Electrical TG3221R 30A Outdoor Fusible Safety Switch (6118285)
- PILZ MAGNETIC SAFETY 30V OTHER SWITCH (506400)
- HYDAC ENS 3118-5-0205-400-K Temp / Level Switch (ENS 3118-5-0205-400-K)
- SELECTA REPLACEMENT PLUNGER SWITCH 250V-AC OTHER SWITCH (BZ-2RN702-BG)
- TP-LINK 5 Port Gigabit Switch, TLSG1005D (TL-SG1005D)
- MIDWEST FASTENER Double Pole/Double Throw Slide Switches 3PK (65247)
- Corcom Switches