Shop All Specialty Switches
Corcom
PS00XSSXA=C1102
Mfr # PS00XSSXA
Zoro # G500985200
original price:
$26.67
5% off
Sold in multiples of 3 for $75.45
$75.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fuse Options Single
- Mount Style Snap-In
- Operating Temperature Range (°C) -10 to 40
- Output Type .187" FASTON
- Leakage Current (Max) (250VAC, 50Hz) (µA) 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # PS00XSSXA
- Zoro # G500985200
- Country of Origin Mexico
- Category Specialty Switches
Details
Fuse Options | Single |
Mount Style | Snap-In |
Operating Temperature Range (°C) | -10 to 40 |
Output Type | .187" FASTON |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 500 |
Mount Angle | Vertical |
Input Type | IEC |
Input Voltage Select | Dual AC (Series/Parallel) |
Shield Style | Filter Shield |
Type of Connector | IEC 320/C-14 |
Current Rating (A) | 10 |
Voltage Selection | 2-Voltage |
Switch Type | None |
Filter Type | Power Entry Module |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 250 |
Voltage (Max) (VAC) | 250 |
Filtered | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (AN19BN0B5E020)
- CABLOFIL Wire Cable Tray, Width 6 In, L 6.5 Ft, PK4 (PACKCF54/150EZ)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R1K)
- ZORO SELECT Strut Channel, 4 ft. L, Green Paintd Steel (FS-200SS GR 48.00)
- EATON CONTROLLER AUTOMATIC TRANSFER SWITCH (ATC-300+ 6D32360G45)
- WBOX HOLDUP BTN MOM SPDT 3 SCR (0E-HBMOMSD3T)
- GE ELECTRIC GE Electrical TG3221R 30A Outdoor Fusible Safety Switch (6118285)
- MAGNETROL REPLACEMENT ASSEMBLY (89-7401-006)
- TELEMECANIQUE SENSORS Limit Switch Roller Plunger Switch Parts And Accessory (ZCE02)
- MAGNETROL 120-240V-AC FLOW SWITCH (TD2-7000-130/TEA-A210-002)
- HONEYWELL S688A1007 Spdt Sail Switch, (S688A1007)
- Corcom Specialty Switches