Shop All Specialty Switches
Corcom
PS00XS000=C1005
Mfr # PS00XS000
Zoro # G900985190
Sold in multiples of 20 for $449.80
$449.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filtered No
- Input Type IEC
- Type of Connector IEC 320/C-14
- Fuse Options Single
- Filter Type Power Entry Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # PS00XS000
- Zoro # G900985190
- Country of Origin Mexico
- Category Specialty Switches
Details
Filtered | No |
Input Type | IEC |
Type of Connector | IEC 320/C-14 |
Fuse Options | Single |
Filter Type | Power Entry Module |
Output Type | .187" FASTON |
Switch Type | None |
Voltage Selection | 2-Voltage |
Voltage (Max) (VAC) | 250 |
Input Voltage Select | Dual AC (Series/Parallel) |
Mount Style | Snap-In |
Mount Angle | Vertical |
Shield Style | None |
Panel Thickness Range (mm) | .127 to 1 |
Operating Temperature Range (°C) | -10 to 40 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, Half Slottd, 12 ga. (FS-201SS PG 48.00)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW805551-A2)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch, DPST, 4 Conn., On/Off (M21SP)
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP (GFRWR20BLK)
- MIDWEST FASTENER 3/4" Mounting Hole Key Lock Switch 2PK (65372)
- ENDRESS HAUSER ENDRESS HAUSER FTL51-5KAQ3/0 AGN2CB4E5A+ LIQUIPHANT M 19-253V-AC 19-55V-DC VIBRATING LEVEL SWITCH (FTL51-5KAQ3/0 AGN2CB4E5A+)
- ALLEN BRADLEY 3P 30A AMP 600V-AC MOLDED CASE SWITCH (194R-KJ30-1753-PB)
- AAON TEMP SWITCH 2095 SPDT ADJ SUN (R08250)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-231150)
- CARRIER Hc52Ee208 Motor (HC52EE208)
- BASO K19At-72H 72" Super Slim Jim (K19AT-72H)
- Corcom Specialty Switches