Shop All Specialty Switches
Corcom
PS00XDS3B=C1189
Mfr # PS00XDS3B
Zoro # G400985300
original price:
$32.15
14% off
Sold in multiples of 4 for $110.60
$110.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type None
- Voltage (Max) (VAC) 250
- Mount Style Snap-In
- Shield Style Complete Shield
- Panel Thickness Range (mm) .127 to 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # PS00XDS3B
- Zoro # G400985300
- Country of Origin Mexico
- Category Specialty Switches
Details
Switch Type | None |
Voltage (Max) (VAC) | 250 |
Mount Style | Snap-In |
Shield Style | Complete Shield |
Panel Thickness Range (mm) | .127 to 1 |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 500 |
Input Type | IEC |
Output Type | .187" FASTON |
Filter Type | Power Entry Module |
Mount Angle | Vertical |
Fuse Options | Dual |
Filtered | Yes |
Current Rating (A) | 3 |
Type of Connector | IEC 320/C-14 |
Operating Temperature Range (°C) | -10 to 40 |
Input Voltage Select | Dual AC (Series/Parallel) |
Voltage Selection | 2-Voltage |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 250 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Neutral Kit, 100A, 240V AC (NQNL1)
- DAYTON Raised Indicator Light, 22mm, 24V Amber (22NZ03)
- TEMPCO Compression Fitting, Adj, 1/8NPT, L 1/4 (FTG-156-107)
- QUAZITE Underground Enclosure Cover, Electric Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0017)
- SIEMENS AUXILIARY SWITCH 600V-AC 10A CONTACTOR PARTS AND ACCESSORY (3LD9200-5B)
- MAGNETROL 120-240V-AC FLOW SWITCH (TD2-7000-130/TEA-A210-002)
- YORK SOURCE1 Cntctr 2Pno 20A 24V (S1-02424101700)
- DWYER INSTRUMENTS Current Switch, Split Core Curr Sw (SCS-211125)
- HEIL QUAKER /ICP 607900 Switch Interlock Sb (607900)
- EATON CONTROLLER AUTOMATIC TRANSFER SWITCH (ATC-300+ 6D32360G45)
- MOBREY Solartron Mini-Squing 1In Bspp/G1 21-264V-Ac 21-264V-Dc Vibrating Level Switch (VT0F)
- Corcom Switches