Shop All Specialty Switches
Corcom
PS00XD000=C1006
Mfr # PS00XD000
Zoro # G500985378
Sold in multiples of 4 for $87.96
$87.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Angle Vertical
- Voltage (Max) (VAC) 250
- Shield Style None
- Switch Type None
- Fuse Options Dual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # PS00XD000
- Zoro # G500985378
- Country of Origin Mexico
- Category Specialty Switches
Details
Mount Angle | Vertical |
Voltage (Max) (VAC) | 250 |
Shield Style | None |
Switch Type | None |
Fuse Options | Dual |
Type of Connector | IEC 320/C-14 |
Input Voltage Select | Dual AC (Series/Parallel) |
Filter Type | Power Entry Module |
Filtered | No |
Voltage Selection | 2-Voltage |
Output Type | .187" FASTON |
Panel Thickness Range (mm) | .127 to 1 |
Mount Style | Snap-In |
Operating Temperature Range (°C) | -10 to 40 |
Input Type | IEC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Left. Elbow, 1/0, 3/8", PK50 (6321-050F)
- CAROL 22 AWG 6 Conductor Stranded Multi-Conductor Cable WT (E2106S.41.02)
- HILLMAN Wire Steel Galv 12Ga 100Ft (50141)
- ECM INDUSTRIES Electrical Box, 18 cu in, Old Work Ceiling Box, 1 Gang, Thermoplastic, Round (BOX-RC18)
- ALLEN BRADLEY -DISCONNECTOR 16A AMP LOAD INTERRUPTER SWITCH (194E-Y16M-1753-4G)
- SMC 1In Flow Switch (IF323-10-01)
- DWYER INSTRUMENTS Current Switch, Split Core Curr S (SCS-211125-R)
- MOBREY Solartron Mini-Squing 1In Bspp/G1 21-264V-Ac 21-264V-Dc Vibrating Level Switch (VT0F)
- DWYER INSTRUMENTS Adj Air Flow Paddle Swtch (AAFS)
- HONEYWELL C7031J2009 Electronic 12In Duct (C7031J2009)
- AAON SWITCH FSTAT 300 EXP 038 MR (P61600)
- Corcom Switches