Shop All Appliance Parts
Corcom
Ps00Sss6B=C1116
Mfr # PS00SSS6B
Zoro # G505995815
Sold in multiples of 3 for $75.45
$75.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 6 A
- Mounting Snap-In
- Temp. Range -10 to 40°C
- Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # PS00SSS6B
- Zoro # G505995815
- Country of Origin United States
- Category Appliance Parts
Details
Amps | 6 A |
Mounting | Snap-In |
Temp. Range | -10 to 40°C |
Voltage | 250V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNKIST JUICER 8 Section Blade Sw (S-29B)
- MEAT MITCH Char Bar BBQ Sauce 19 oz (3955)
- TRANE Z (SWT03776)
- VICTOR ALLEN 2.0 Pumpkin Spice Coffee Single Serve Cup, PK80 (FG014613RV)
- ALLIANCE GASKET, OUTER TUB (D511056)
- ALLIANCE FAN MUFFIN 230V 4 SLIMLINE (F110110)
- DIAL MFG Dial Manufacturing 4524443 Evaporative Cooler Cover - Down Draft (4524443)
- ALLIANCE V BELT HF150-HF185 PKG (226/00124/00P)
- NATIONAL BRAND Range Terminal Block for GE WB17X5113 (RRB-5)
- WHIRLPOOL Blower Wheel (WP694089)
- ALLIANCE KIT SHEAVE WITH HARDWARE (44086901P)
- Corcom Appliance Parts