Shop All Specialty Switches
Corcom
PS000SS60=C1034
Mfr # PS000SS60
Zoro # G800985313
Sold in multiples of 4 for $91.96
$91.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leakage Current (Max) (250VAC, 50Hz) (µA) 500
- Mount Style Snap-In
- Leakage Current (Max) (120VAC, 60Hz) (µA) 250
- Panel Thickness Range (mm) .127 to 1
- Mount Angle Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # PS000SS60
- Zoro # G800985313
- Country of Origin Mexico
- Category Specialty Switches
Details
Leakage Current (Max) (250VAC, 50Hz) (µA) | 500 |
Mount Style | Snap-In |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 250 |
Panel Thickness Range (mm) | .127 to 1 |
Mount Angle | Vertical |
Operating Temperature Range (°C) | -10 to 40 |
Filter Type | Power Entry Module |
Voltage Selection | Single |
Voltage (Max) (VAC) | 250 |
Current Rating (A) | 6 |
Input Type | IEC |
Filtered | Yes |
Type of Connector | IEC 320/C-14 |
Fuse Options | Single |
Input Voltage Select | Single AC |
Output Type | .187" FASTON |
Switch Type | None |
Shield Style | None |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 10 ft (I-PIST-10B-10)
- NVENT HOFFMAN Keylock Insert, NOVAL Accessory, Steel (CLKTM7)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P125NGY)
- IDEAL Push In Connector, 3 Port, Orange, PK100 (30-1033)
- BARKSDALE Remote Bulb & Capillary Temperature Switch (MT1H-H154)
- HONEYWELL C7031J2009 Electronic 12In Duct (C7031J2009)
- STREAMLIGHT REMOTE SWITCH w/8" CORD (TL-2 LEDSUPER (SR88185)
- LEXAIR AIR SWITCHING 1-1/2IN NPT (V-704-7B 1501-808)
- AAON SWITCH FSTAT 300 EXP 038 MR (P61600)
- NSI 30 MIN TWIST TIMER WITH METAL WALLPLATE (C530M)
- IDEC SOLENOID LOCKING SAFETY 125V-AC OTHER SWITCH (HS5E-D44L05-G)
- Corcom Specialty Switches