Shop All Appliance Parts
Corcom
Ps000Ss30=C1057
Mfr # PS000SS30
Zoro # G805995799
Sold in multiples of 3 for $82.05
$82.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 3 A
- Mounting Snap-In
- Temp. Range -10 to 40°C
- Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # PS000SS30
- Zoro # G805995799
- Country of Origin Mexico
- Category Appliance Parts
Details
Amps | 3 A |
Mounting | Snap-In |
Temp. Range | -10 to 40°C |
Voltage | 250V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLFGANG PUCK COFFEE Sorrento 2.0 oz Fraction Packs, PK18 PK (010628)
- CRESTWARE Portion Controller, 8 oz., 15 in. L (SPO8)
- BUNN Solenoid Coil - 120V For Bunn - Part# 2848-0000 (2848-0000)
- KELLOGGS Special K Pastry Crisps, BlueberryBrown Sugar CinnamonStrawberry, 088 oz, PK30, 30PK (3800022083)
- RUBBERMAID Servin' Saver Deluxe Ice Cube Tray (2185001)
- GE Oven Ignitor (WB13K21)
- GE Baffle Rh (WD8X227)
- PENNBARRY Zj1 Motor (60024-0)
- GE Burner Bowl, 8 In (WB31T10011)
- ALLIANCE FOOT RUBBER (34318)
- RATIONAL Hose For Water Supply 2500Mm (2067.0709P)
- Corcom Appliance Parts