Shop All Specialty Switches
Corcom
PS000DMXE=C7088
Mfr # PS000DMXE
Zoro # G600985070
original price:
$42.46
8% off
Sold in multiples of 2 for $77.58
$77.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With P Series
- Panel Thickness Range (mm) .7874 to 2
- Voltage Selection Single
- Leakage Current (Max) (120VAC, 60Hz) (µA) 250
- Switch Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # PS000DMXE
- Zoro # G600985070
- Country of Origin China
- Category Specialty Switches
Details
For Use With | P Series |
Panel Thickness Range (mm) | .7874 to 2 |
Voltage Selection | Single |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 250 |
Switch Type | None |
Operating Temperature Range (°C) | -10 to 40 |
Input Voltage Select | Single AC |
Current Rating (A) | 3 |
Filter Type | Power Entry Module |
Mount Style | Snap-In |
Fuse Options | Dual |
Mount Angle | Vertical |
Shield Style | Complete Can |
Voltage (Max) (VAC) | 250 |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 500 |
Input Type | IEC |
Output Type | .187" FASTON |
Filtered | Yes |
Type of Connector | IEC 60320-1 C-14 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 90A, 600V AC, Non-Indicating (TRS90R)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (MY2N-DC12(S))
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 24.00x24.00, Galvanized, S (A24244SUG)
- DAYTON Raised Indicator Light, 12mm, 24V, Green (22NY89)
- FCI 115/220V-AC FLOW SWITCH (FLT93S-4B2AW02C1B00B23)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 40A, 3-POLE, Encl. Reversing Switch, Maintained Lever Handle (W451/3-I3-CA)
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65223)
- WHITE-RODGERS SPDT CHANGEOVER SWITCH (752-1)
- ARMSTRONG 56W63 R37520B014 Manual Reset (56W63)
- MAGNETROL MERCURY SNAP SWITCH ASSEMBLY OTHER SWITCH (897401078)
- MCDONNELL & MILLER Fs5-1 Flow Switch(Low Flow Rate (FS5-1)
- Corcom Switches