Shop All Specialty Switches
Corcom
PS000DM3E=C7086
Mfr # PS000DM3E
Zoro # G100984962
Sold in multiples of 3 for $101.37
$101.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With P Series
- Voltage (Max) (VAC) 250
- Panel Thickness Range (mm) .7874 to 2
- Operating Temperature Range (°C) -10 to 40
- Current Rating (A) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # PS000DM3E
- Zoro # G100984962
- Country of Origin China
- Category Specialty Switches
Details
For Use With | P Series |
Voltage (Max) (VAC) | 250 |
Panel Thickness Range (mm) | .7874 to 2 |
Operating Temperature Range (°C) | -10 to 40 |
Current Rating (A) | 3 |
Type of Connector | IEC 60320-1 C-14 |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 250 |
Input Type | IEC |
Mount Style | Snap-In |
Shield Style | Complete Can |
Input Voltage Select | Single AC |
Filter Type | Power Entry Module |
Mount Angle | Vertical |
Fuse Options | Dual |
Switch Type | None |
Voltage Selection | Single |
Filtered | Yes |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 500 |
Output Type | .187" FASTON |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (XB4BD33)
- PANDUIT 11.3" L Intermediate Cable Tie NAT PK 1000 (BT3I-M)
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDA400519)
- VALTERRA 50APOWER INLET, BLACK, CARDED (A10-50INBKVP)
- GE ELECTRIC GE Electrical TG3221R 30A Outdoor Fusible Safety Switch (6118285)
- KSR KUEBLER FLS-SA MAGNETIC 230V-AC 230V-DC FLOAT SWITCH (ARV2-VOS-L425/12-V52A)
- SQUARE D Switch, 3-Phase, 10 A, 575 V, DPST-DB, Screw Clamp Terminal (9013FSG2M4 40/60)
- OMRON 12-24V-Dc Proximity Switch (E2E2-X7D1)
- GARDNER BENDER PUSH SWITCH ON/OFF BRS6A (GSW-25)
- MOBREY Solartron Mini-Squing 1In Bspp/G1 21-264V-Ac 21-264V-Dc Vibrating Level Switch (VT0F)
- KRAUS & NAIMER MAIN SWITCH 110-220/380-440V-AC OTHER SWITCH (KG100)
- Corcom Switches