Shop All Specialty Switches
Corcom
PM0S0SLXC=C7074
Mfr # PM0S0SLXC
Zoro # G900984711
Sold in multiples of 6 for $439.14
$439.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Selection Single
- Input Type IEC
- Switch Type DPST
- Type of Connector IEC 60320-1 C-14
- Operating Temperature Range -10 to 40°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # PM0S0SLXC
- Zoro # G900984711
- Country of Origin Mexico
- Category Specialty Switches
Details
Voltage Selection | Single |
Input Type | IEC |
Switch Type | DPST |
Type of Connector | IEC 60320-1 C-14 |
Operating Temperature Range | -10 to 40°C |
Current Rating | 10A |
Filtered | Yes |
Mount Angle | Vertical |
Leakage Current (Max) (250VAC, 50Hz) | 5µA |
Filter Type | Power Entry Module |
Output Type | .250" FASTON |
Leakage Current (Max) (120VAC, 60Hz) | 2µA |
Fuse Options | Single |
Mount Style | Mounting Ears (Vertical) |
Input Voltage Select | Single AC |
Voltage (Max) | 250 VAC |
Shield Style | Complete Can |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISTRUT STRUT 3"" CONDUIT CLAMP (RP1219EG)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBS2/0B)
- HELI-TUBE 1/4 In. OD X 100FT Yellow Polyethylene Spiral Wrap (HT 1/4 C YE-100)
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK1000 (PLF1M-M)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Fl Sw 8'Leads (FS-2-VANE)
- MERCOID Temperature 140250F 120240VAc Other Switch (DA-37-103-6)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Noryl Flw Sw 25 Cfh No (P2-15)
- MIDWEST FASTENER Single Pole/Single Throw Slide Switches 3PK (65244)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- MIDWEST FASTENER Plastic Single Pole Rotary Switches 2PK (65222)
- GARDNER BENDER PUSH SWTCH ON/OFF NCKL6A (GSW-24)
- Corcom Specialty Switches