Shop All Specialty Switches
Corcom
PM000SM6E=C7108
Mfr # PM000SM6E
Zoro # G300985257
Sold in multiples of 2 for $71.50
$71.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With P Series
- Panel Thickness Range (mm) .7874 to 2
- Fuse Options Single
- Switch Type None
- Shield Style Complete Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # PM000SM6E
- Zoro # G300985257
- Country of Origin China
- Category Specialty Switches
Details
For Use With | P Series |
Panel Thickness Range (mm) | .7874 to 2 |
Fuse Options | Single |
Switch Type | None |
Shield Style | Complete Can |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 250 |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 500 |
Mount Style | Mounting Ears (Vertical) |
Current Rating (A) | 6 |
Operating Temperature Range (°C) | -10 to 40 |
Input Voltage Select | Single AC |
Mount Angle | Vertical |
Output Type | .187" FASTON |
Voltage Selection | Single |
Accessory Type | Fuse Clip |
Input Type | IEC |
Filtered | Yes |
Filter Type | Power Entry Module |
Type of Connector | IEC 60320-1 C-14 |
Voltage (Max) (VAC) | 250 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Coupling, 2 in., RC PVC Coated (PV2000CP00)
- FLEX-STRUT Wireway End Cap For FS-200 Channel (FS-5920-W E/G)
- NVENT HOFFMAN INLINE Type 4,150x150x120mm, Lt Gray, S (LSC151512)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 80A, 250V AC, Indicating (A2D80R)
- ZYXEL COMMUNICATIONS 5 Port GbE PoE Managed Switch, GS12005HP (GS1200-5HP)
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65224)
- MIDWEST FASTENER Long Shank Rotary Switches 2PK (65227)
- MIDWEST FASTENER Single Pole/Single Throw Mini Slide Switches 2PK (65243)
- SPRINGER CONTROLS CO Springer Controls/MERZ W151/3-I2-DA, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lockable Handle (W151/3-I2-DA)
- GARDNER BENDER PUSH SWITCH ON/OFF BRS6A (GSW-25)
- WHITE-RODGERS SPDT CHANGEOVER SWITCH (752-1)
- Corcom Switches