Shop All Specialty Switches
Corcom
PM000SM3E=C7107
Mfr # PM000SM3E
Zoro # G800985153
Sold in multiples of 2 for $69.70
$69.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With P Series
- Operating Temperature Range (°C) -10 to 40
- Switch Type None
- Mount Style Mounting Ears (Vertical)
- Type of Connector IEC 60320-1 C-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # PM000SM3E
- Zoro # G800985153
- Country of Origin China
- Category Specialty Switches
Details
For Use With | P Series |
Operating Temperature Range (°C) | -10 to 40 |
Switch Type | None |
Mount Style | Mounting Ears (Vertical) |
Type of Connector | IEC 60320-1 C-14 |
Filtered | Yes |
Fuse Options | Single |
Mount Angle | Vertical |
Panel Thickness Range (mm) | .7874 to 2 |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 500 |
Voltage (Max) (VAC) | 250 |
Input Voltage Select | Single AC |
Accessory Type | Fuse Clip |
Voltage Selection | Single |
Output Type | .187" FASTON |
Filter Type | Power Entry Module |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 250 |
Input Type | IEC |
Shield Style | Complete Can |
Current Rating (A) | 3 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, PE, 3/4 in., 550 ft (034PEBSX0000XZS)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (6LS1)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52F)
- TELEMECANIQUE SENSORS Vacuum Swtch, Standard, 3 to 8"Hg, DPST-2NC (9016GVG1J09F)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- AAON SWITCH PRESS LO 60PSI LEFOO (G024550)
- HONEYWELL C7031J2009 Electronic 12In Duct (C7031J2009)
- AAON SWITCH LIMIT 250 ENC 700 (P84550)
- TURCK ROTATION SPEED MONITOR 20-250V-AC 20-250V-DC SPEED SWITCH (IM21-14-CDTRI)
- MCDONNELL & MILLER Fs5-1 Flow Switch(Low Flow Rate (FS5-1)
- DWYER INSTRUMENTS Humidity Switch, Hmd Sw Green 110Vac 03 (HS-311)
- Corcom Specialty Switches